Skip Content
NC
TM
DAYTON

Steel Fan Strip Assembly, 1 EA

  • Item # 31CC69
  • My Part #
  • Mfr. Model # 31CC69
  • Catalog Page # 3004
  • UNSPSC # 40101605
Fan Strip Assembly,5InH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $352.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The fan strip assembly features three, 100-cfm cooling fans and a modular design with accomodations for up to 2 additional fan tray strips for extra cooling capacity. Compatible with all standard 18 to 21" rack enclosures with 1U rack spacing. Includes a fan tray and wiring harness.

View More

Technical Specs

  • Item Fan Strip Assembly
  • Voltage 120
  • NEMA Plug Configuration 1-15P
  • Height (In.) 5
  • Depth (In.) 1-5/8
  • Length (In.) 16-1/2
  • Material Steel
  • Agency Compliance UL, RoHS, E341163, E156798
  • Includes Fan Tray and Wire Harness
  • For Use With 3RP18
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.