Skip Content

 
TM
DAYTON

Stationary Washdown Air Circulator

Stationary Washdown Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Stainless Steel Washdown Air Circulator 
  • Mobile/Stationary Stationary 
  • Oscillating / Non-Oscillating Non-Oscillating 
  • Speeds
  • Voltage 115/230 
  • Phase
  • Motor RPM 1075 
  • Outside Dia. 33" 
  • Height 33" 
  • Width 33" 
Blade Dia.
Please Select
CFM High
Please Select
Motor HP
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
CFM High
Motor HP
Price
Qty
Please use Qty box to add item(s) to cart.
2LYW5
24"
5220
1/4

$1,793.00 / each

Enter location to check availability
Catalog Page #  3646 

Price $1,793.00 / each

Technical Specs

  • Item Stainless Steel Washdown Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115/230
  • Phase 1
  • CFM High 5220
  • Motor HP 1/4
  • Motor RPM 1075
  • Outside Dia. 33"
  • Height 33"
  • Width 33"
2LYW6
30"
8800
1/3

$1,920.00 / each

Enter location to check availability
Catalog Page #  3646 

Price $1,920.00 / each

Technical Specs

  • Item Stainless Steel Washdown Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115/230
  • Phase 1
  • CFM High 8800
  • Motor HP 1/3
  • Motor RPM 1075
  • Outside Dia. 33"
  • Height 33"
  • Width 33"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More