Skip Content

 
TM
DAYTON

Stationary High Ambient Air Circulator

Stationary High Ambient Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item High Ambient Air Circulator 
  • Mobile/Stationary Stationary 
  • Oscillating / Non-Oscillating Non-Oscillating 
  • Speeds
  • Phase
  • Mounting Location Ceiling IBeam Pedestal Wall 
Blade Dia.
Please Select
Voltage
Please Select
CFM High
Please Select
Motor HP
Please Select
Motor RPM
Please Select
Outside Dia.
Please Select
Height
Please Select
Width
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Voltage
CFM High
Motor HP
Motor RPM
Outside Dia.
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
4VAC3
20"
115
4700
1/4
1120
23"
23"
23"

$454.75 / each

Enter location to check availability
Catalog Page #  3646 

Price $454.75 / each

Technical Specs

  • Item High Ambient Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115
  • Phase 1
  • CFM High 4700
  • Motor HP 1/4
  • Motor RPM 1120
  • Mounting Location Wall, Ceiling, Pedestal, IBeam
  • Outside Dia. 23"
  • Height 23"
  • Width 23"
4VAC6
20"
115/230
5500
1/2
1725
23"
23"
23"

$446.75 / each

Enter location to check availability
Catalog Page #  3646 

Price $446.75 / each

Technical Specs

  • Item High Ambient Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115/230
  • Phase 1
  • CFM High 5500
  • Motor HP 1/2
  • Motor RPM 1725
  • Mounting Location Wall, Ceiling, Pedestal, IBeam
  • Outside Dia. 23"
  • Height 23"
  • Width 23"
4VAC4
24"
115
6400
1/3
1120
27"
27"
27"

$490.50 / each

Enter location to check availability
Catalog Page #  3646 

Price $490.50 / each

Technical Specs

  • Item High Ambient Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115
  • Phase 1
  • CFM High 6400
  • Motor HP 1/3
  • Motor RPM 1120
  • Mounting Location Wall, Ceiling, Pedestal, IBeam
  • Outside Dia. 27"
  • Height 27"
  • Width 27"
4VAC7
24"
115/230
7100
1/2
1725
27"
27"
27"

$479.50 / each

Enter location to check availability
Catalog Page #  3646 

Price $479.50 / each

Technical Specs

  • Item High Ambient Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115/230
  • Phase 1
  • CFM High 7100
  • Motor HP 1/2
  • Motor RPM 1725
  • Mounting Location Wall, Ceiling, Pedestal, IBeam
  • Outside Dia. 27"
  • Height 27"
  • Width 27"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More