Navigation Menu New

Access My Account, Order History, Lists and more here.

55FG78 55FG78 UNSPSC # 40101819

Standard-Profile Unit Heater, Propane, Combustion Type Field Convertible

  • Item # 55FG78
  • Mfr. Model # 55FG78
  • UNSPSC # 40101819
  • Catalog Page # 3086 3086
Country of Origin USA. Country of Origin is subject to change.

Standard-profile heaters take up more space than low-profile heaters but provide a higher heating capacity output. They suspend from walls and ceilings to save floorspace when heating large, crowded spaces.

Tap image to zoom.

Roll over image to zoom.

Standard-Profile Unit Heater, Propane, Combustion Type Field Convertible

  • Item # 55FG78
  • Mfr. Model # 55FG78
  • UNSPSC # 40101819
  • Catalog Page # 3086 3086
Country of Origin USA. Country of Origin is subject to change.

Standard-profile heaters take up more space than low-profile heaters but provide a higher heating capacity output. They suspend from walls and ceilings to save floorspace when heating large, crowded spaces.

Technical Specs

  • Product Type Standard-Profile Unit Heater
  • Fuel Type Propane
  • Combustion Type Field Convertible
  • Heating Capacity Input 175,000 BtuH
  • Heating Capacity Output 145,250 BtuH
  • Fan Type Propeller
  • Thermal Efficiency Rating 83%
  • Flue Diameter 5 in
  • Overall Height 33 3/4 in
  • Overall Width 37 1/4 in
  • Overall Depth 43 1/2 in
  • Air Flow 2,850 cfm
  • Air Flow Direction Horizontal
  • Air Temperature Rise 46 Degrees F
  • Burner Air Inlet Size 5 in
  • Drive Type Direct
  • Fan Diameter 18 in
  • Frequency 60 Hz
  • Gas Connection Size 1/2 in
  • Gas Connection Type NPT, Male
  • Heat Exchanger Gauge 20 ga
  • Heat Exchanger Material Aluminized Steel
  • Heat Output 145,250 BtuH
  • Heater Voltage 115 V AC
  • Heating Method Fan Forced
  • Ignition Type Direct Spark
  • Indoor Air Discharge Height 24 1/2 in
  • Indoor Air Discharge Width 30 3/4 in
  • Maximum Amperage 8 A
  • Motor Speed 1,050 RPM
  • Motor Type PSC
  • Mounting Height 8 ft to 15 ft
  • Mounting Hole Diameter 3/4 in
  • Mounting Location Ceiling
  • Mounting Type Suspended
  • Off Center Mounting 30 5/8 in
  • Phase 1
  • Profile Type Standard
  • Vent Type Power
  • Thermostat Included No
  • Features Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
  • Includes Adjustable Louvers
  • Manufacturers Warranty Length 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr
  • Standards ETL, ETLc Certified

Standard-profile heaters take up more space than low-profile heaters but provide a higher heating capacity output. They suspend from walls and ceilings to save floorspace when heating large, crowded spaces.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top