DV
DAYTON

Standard General Purpose Electric Pallet Jack, 4500 lb. Load Capacity, Fork Size: 6-5/16"W x 48"L, B

  • Item # 2LEB9
  • My Part #
  • Mfr. Model # 2LEB9
  • Catalog Page # 1182
  • UNSPSC # 24101505
Standard General Purpose Electric Pallet Jack, 4500 lb. Load Capacity, Fork Size: 6-5/16"W x 48"L, B close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Electric drive and lift mechanisms, variable forwardreverse speeds, and push-button operation help provide effective product transportation with minimal operator effort. Features platform, emergency braking system and key lock for safety. Includes LED battery level meter and charger.

View More

Technical Specs

  • Pallet Jack Style Standard
  • Load Capacity 4500 lb.
  • Construction Steel
  • Fork Height Lowered 3"
  • Fork Height Raised 7-11/16"
  • Width Across Forks 27"
  • Width Between Forks 14-1/4"
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Pallet Jack Operation Electric
  • Key Pallet Jack Feature General Purpose
  • Overall Length 74-1/4"
  • Overall Width 28-5/8"
  • Overall Height 55"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 9"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Bearings Sealed Ball
  • Steering Arc 210 Degrees
  • Voltage 24
  • Handle Hand Controls
  • Finish Powder Coated
  • Color Black
  • Includes Battery Charger
  • Wheel Base 56-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.