Navigation Menu New

Access My Account, Order History, Lists and more here.

2MPV2 2MPV2 UNSPSC # 24101504

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

Standard Cylinder Hand Truck, 500 lb Load Capacity, 48 in x 21 in x 18 in

  • Item # 2MPV2
  • Mfr. Model # 2MPV2
  • UNSPSC # 24101504
  • Catalog Page # 1178 1178
Country of Origin Taiwan. Country of Origin is subject to change.

Standard cylinder hand trucks are made from steel and come with a chain or strap to secure cylinders to the trucks. They are used for routine applications where cylinders need to be moved.

Technical Specs

  • Item Standard Cylinder Hand Truck
  • Load Capacity 500 lb
  • Overall Height 48 in
  • Overall Depth 18 in
  • Overall Width 21 in
  • Securing Mechanism Chain
  • Frame Type Flat Back
  • Frame Material Steel
  • Nose Plate Type Solid Straight
  • Nose Plate Profile Standard
  • Nose Plate Material Steel
  • Nose Plate Width 14 in
  • Nose Plate Depth 7 in
  • Nose Plate Thickness 1/4 in
  • Handle Type Continuous Frame Flow-Back
  • Handle Height 48 1/2 in
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Caster/Wheel Mounting Location 2-Wheel
  • Axle-Mounted Wheel Type Pneumatic
  • Axle-Mounted Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Dia. 10 in
  • Non-Marking Axle-Mounted Wheels No
  • Brake Type No Caster Brake
  • Includes Stair Climber With Stair Climber
  • Includes 38-1/2 in Chain
  • Includes Foot Assist Without Foot Assist
  • Includes Lever Pushoff Without Lever Pushoff
  • Frame Finish Powder Coated
  • Color Red
  • Cylinder Orientation Single
  • Includes Firewall No
  • Includes Lift Ring Without Lift Ring

Standard cylinder hand trucks are made from steel and come with a chain or strap to secure cylinders to the trucks. They are used for routine applications where cylinders need to be moved.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top