ST
DAYTON

Standard Cast Aluminum C-Face Speed Reducer, Single Output, 712 lb. Overhung Load

  • Item # 4Z616
  • My Part #
  • Mfr. Model # 4Z616
  • Catalog Page # 94
  • UNSPSC # 26111503
Standard Cast Aluminum C-Face Speed Reducer, Single Output, 712 lb. Overhung Load close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $691.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Parallel/Inline
  • Duty Standard
  • Input RPM 1750
  • Nominal Output RPM 56
  • Bore Dia. 5/8"
  • Frame 56C
  • Overhung Load 712 lb.
  • Nominal Ratio 31:1
  • Max. Input HP 0.75
  • Max. Output Torque 816 in.-lb.
  • Output Torque @ 1/4 HP 272 in.-lb.
  • Output Torque @ 1/3 HP 363 in.-lb.
  • Output Torque @ 1/2 HP 544 in.-lb.
  • Output Torque @ 3/4 HP 816 in.-lb.
  • Number of Stages 1
  • Rotation Forward/Reversible
  • Lubrication Klubersynth UH1 6-460
  • Seal Type Double Lip
  • Bearings Ball
  • Pinion Material Hardened Steel
  • Gear Type Helical
  • Gear Material Hardened and Ground Steel
  • Housing Material Cast Iron
  • Finish Powdered Epoxy Paint
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 1"
  • Output Shaft Height 4-7/8"
  • Standards AGMA
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.