NC
DAYTON

Standard Cast Iron C-Face Speed Reducer, Single Output, 1300 lb. Overhung Load

  • Item # 3GD49
  • My Part #
  • Mfr. Model # 3GD49
  • Catalog Page # 87
  • UNSPSC # 26111503
Standard Cast Iron C-Face Speed Reducer, Single Output, 1300 lb. Overhung Load close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $824.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Duty Standard
  • Input RPM 1750
  • Nominal Output RPM 44
  • Worm Center Distance 2.62"
  • Bore Dia. 5/8"
  • Frame 56C
  • Overhung Load 1300 lb.
  • Nominal Ratio 40:1
  • Max. Input HP 1
  • Max. Output Torque 1028 in.-lb.
  • Output Torque @ 1/2 HP 300 in.-lb.
  • Output Torque @ 3/4 HP 482 in.-lb.
  • Output Torque @ 1 HP 755 in.-lb.
  • Output Torque @ 1.5 HP 1028 in.-lb.
  • Number of Stages 1
  • Rotation Forward/Reversible
  • Mounting Any Position Except Input Motor Shaft Up
  • Lubrication Klubersynth UH1 6-460
  • Seal Type Double Lip
  • Bearings Ball
  • Pinion Material Hardened Steel
  • Gear Type Worm
  • Gear Material Hardened and Ground Steel
  • Worm Gear Material Bronze
  • Housing Material Cast Iron
  • Finish Powdered Epoxy Paint
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 1-1/4"
  • Standards AGMA
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.