C3
Grainger Choice Product
DAYTON

Stand, Compatible with Product Type Dayton Mill Drill 2LKP9, Number of Pieces 1

  • Item # 2LKR3
  • My Part #
  • Mfr. Model # 2LKR3
  • Catalog Page # N/A
  • UNSPSC # 23153301
Stand,  Compatible with Product Type Dayton Mill Drill 2LKP9,  Number of Pieces 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Milling Machines~Milling Machine Attachments and Accessories


$409.96 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 74.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stand
  • Compatible with Product Type Dayton Mill Drill 2LKP9
  • For Machine Part Mill Drill
  • Number of Pieces 1
  • Features Steel Construction
  • Finish - Machining Powder Coated
  • For Use With Dayton Mill Drill 2LKP9
  • Includes Steel Door
  • Material - Machining Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products