Skip Content
NC
TM
DAYTON

Stand, Slip Roll, 31 In

  • Item # 13W875
  • My Part #
  • Mfr. Model # 13W875
  • Catalog Page # 773
  • UNSPSC # 23152202
Stand, Slip Roll, 31 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 67.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This electronic slip roll can be used to form sheet metal into cylinders, reverse curves, and radius bends. Three-roll machines have 2 driven rolls
for sheet metal forming in HVAC and fabrication
shops. Forming roll has position scale for equal
pressure adjustment. Features easy-to-use forward
and reverse foot pedal with emergency stop.

View More

Technical Specs

  • Item Stand
  • Type Slip Roll
  • Material 14 Ga. Steel
  • Width (In.) 44-1/2
  • Depth (In.) 14
  • Height (In.) 31
  • Table Surface Height (In.) 31
  • Table Surface Size (In.) 44-1/2 x 14
  • Weight Capacity (Lb.) 54
  • Fits 24" And 36" Slip Rolls, 4yg39 And 4yg40
  • Characteristics Stands Have Sturdy 14 Ga. Steel Construction With Slots On Top Of Stand To Mount Machine.Supports Have Slots To Secure Stand To Floor. Includes Handy Shelf For Storing Accessories
  • Includes Oipm, 24 Pc 10-1.5x20mm Hex Head Bolts, 48 Pc 10mm Flat Washers, 24 Pc 10-1.5mm Hex Nuts. 4 Pc Brace.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.