DV
DAYTON

Square Motor Run Capacitor,20 Microfarad Rating,250VAC Voltage

  • Item # 23L570
  • My Part #
  • Mfr. Model # 23L570
  • Catalog Page # N/A
  • UNSPSC # 32121501
Square Motor Run Capacitor,20 Microfarad Rating,250VAC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Capacitors

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 20
  • Capacitor Voltage 250VAC
  • Hz 60
  • Capacitor Shape Rectangle
  • Case Height 1-3/4"
  • Overall Height 2-1/8"
  • Overall Width 2-1/4"
  • Overall Depth 1-3/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -25 Degrees to 80 Degrees C
  • Case Material Plastic
  • For Use With PSC, 1/12 HP, 115V Dayton Modular Gearmotors with Brake andPSC, 1/8 HP, 115V Dayton Modular Gearmotors w/o Brake
  • Standards cULs Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None