Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Sq. Control Damper, 15-3/4In W, 15-3/4In H

  • Item# 3HGN4
  • Mfr. Model# 3HGN4
  • Catalog Page# 3862
  • UNSPSC# 40101504
Sq. Control Damper,15-3/4In W,15-3/4In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $226.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® airflow blade volume control damper helps regulate the volume of air moving through a duct system. It can be used as a positive shutoff, and can also be used for automatic control in low-leakage HVAC systems, or systems requiring modulating airflow. Control dampers are typically installed inside ductwork of low to medium airflow velocity and static pressure capabilities. Install with blades in horizontal position. The symmetrical opposed blade configuration allows it to modulate airflow in either direction. The structurally reinforced frame is constructed of 16-gauge galvanized steel. Linkage is concealed along frame outside of the airstream. Max air temperature 180ºF.

View More

Technical Specs

  • Item Square Control Damper
  • Blade Type Fabricated Airfoil
  • Frame Material 16 ga. Galvanized Steel
  • Blade Material 14 ga. Galvanized Steel
  • Max. Velocity 4000 fpm
  • Frame Width 15-3/4"
  • Frame Depth 5"
  • Frame Height 15-3/4"
  • Duct Width 16"
  • Duct Height 16"
  • Axle Dia. 1/2"
  • Axle Plated Steel
  • Max. Temp. 180 Degrees F
  • Pressure Differential Max. 10" wg
  • Bearings Synthetic (Acetal) Sleeve Type
  • Seals TPE Blade, 304 Stainless Steel Jamb
  • Linkage Side, Out of Airstream, Concealed In Frame
  • For Use In Medium to High Pressure and Velocity Systems
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.