Skip Content

 
TM
DAYTON

Square Axial Fan

Square Axial Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Axial Fan 
  • Shape Square 
CFM @ 0.000-In. SP
Please Select
Voltage
Please Select
Watts
Please Select
Width
Please Select

Your Filters:

Clear All
Price
  • $40-$45 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
Voltage
Watts
Width
Price
Qty
Please use Qty box to add item(s) to cart.
4WT36
107
12VDC
6.1
4-11/16"

$22.30 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.30 / each

Price $40.60 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 107
  • Voltage 12VDC
  • Watts 6.1
  • Width 4-11/16"
4WT46
115
115VAC
20
4-11/16"

$42.10 / each

Enter location to check availability
Catalog Page #  3680 

Price $42.10 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 115
  • Voltage 115VAC
  • Watts 20
  • Width 4-11/16"
2RTE1
117
230VAC
21
4-11/16"

$44.55 / each

Enter location to check availability
Catalog Page #  3680 

Price $44.55 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 117
  • Voltage 230VAC
  • Watts 21
  • Width 4-11/16"
4WT40
30
115VAC
12
3-1/8"

$41.40 / each

Enter location to check availability
Catalog Page #  3680 

Price $41.40 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 30
  • Voltage 115VAC
  • Watts 12
  • Width 3-1/8"
4WT41
30
230VAC
16
3-1/8"

$42.05 / each

Enter location to check availability
Catalog Page #  3680 

Price $42.05 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 30
  • Voltage 230VAC
  • Watts 16
  • Width 3-1/8"
2RTD2
31
230VAC
16
3-1/8"

$42.85 / each

Enter location to check availability
Catalog Page #  3680 

Price $42.85 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 31
  • Voltage 230VAC
  • Watts 16
  • Width 3-1/8"
2RTE8
41
115VAC
3.6
3-1/8"

$40.00 / each

Enter location to check availability
Catalog Page #  3680 

Price $40.00 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 41
  • Voltage 115VAC
  • Watts 3.6
  • Width 3-1/8"
2RTE9
41
230VAC
4.6
3-1/8"

$43.75 / each

Enter location to check availability
Catalog Page #  3680 

Price $43.75 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 41
  • Voltage 230VAC
  • Watts 4.6
  • Width 3-1/8"
2RTH2
49.2
12VDC
7
2-3/8"

$44.45 / each

Enter location to check availability
Catalog Page #  3680 

Price $44.45 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 49.2
  • Voltage 12VDC
  • Watts 7
  • Width 2-3/8"
2RTD5
63
230VAC
10
4-11/16"

$40.10 / each

Enter location to check availability
Catalog Page #  3680 

Price $40.10 / each

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 63
  • Voltage 230VAC
  • Watts 10
  • Width 4-11/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms