Skip Content

C3
TM
DAYTON

Square Axial Blower, 4-3/4" Width, 4-3/4" Height, 12VDC Voltage

  • Item # 5JME4
  • My Part #
  • Mfr. Model # 5JME4
  • Catalog Page # N/A
  • UNSPSC # 40101604
Axial Blower,12VDC,4-3/4In H,4-3/4In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This blower is ideal for tight spaces where typical straight-through airflow will not work, such as in computers, copy machines, electronic instrumentation, cabinet cooling, machine tool products, and solar systems. Air exhausts at a 90° angle through the side.

Note: Not for use with adjustable speed controls.

View More

Technical Specs

  • Fan Shape Square
  • Mounting Eye O.C. - Fans 4-1/8"
  • Fan Height 4-3/4"
  • Fan Width 4-3/4"
  • Fan Depth 1-1/4"
  • CFM @ 0.000-In. SP 35.9
  • Fan Voltage 12VDC
  • Fan Watts 9.8
  • Electrical Connection - Fans 12" Leads
  • Fan dBA 53.8
  • Fan Item Axial Blower
  • Bearings Ball
  • Amps 0.82
  • Fan RPM 2500
  • Depth 1-1/4"
  • Mounting Position Vertical
  • Motor Type DC
  • Motor Insulation Class A
  • Max. Ambient Temp. 158 Degrees F
  • Blade Material Polybutylene
  • Housing Material PBT Plastic
  • Housing Finish Black Painted
  • Standards UL (E19455), cUL, CE, RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.