Skip Content

DG
DAYTON

Spring Latch,302 SS,Natural

  • Item # 2YPJ7
  • My Part #
  • Mfr. Model # 2YPJ7
  • Catalog Page # N/A
  • UNSPSC # 31162602
Spring Latch,302 SS,Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spring Latches

Product Details

Spring latch is designed to fit most hooks with a drilled pin hole. Match the latch to the working load limit of your hook. Includes mounting hardware.

View More

Technical Specs

  • Item Spring Latch
  • Material 302 SS
  • Dimension A 3-21/32"
  • Dimension B 1-1/2"
  • Dimension C 1/4"
  • Dimension D 9/16"
  • For Use With 10T Carbon Steel Hook or 15T Alloy Steel Hook
  • Color Natural
  • Finish Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.