Skip Content

DG
DAYTON

Spring Latch

  • Item # 2YPF1
  • My Part #
  • Mfr. Model # 2YPF1
  • Catalog Page # N/A
  • UNSPSC # 31162412
Spring Latch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spring Latches

Product Details

Slip Hooks and Latch is ideal for applications requiring a chain or cable to pass through the opening without binding.

View More

Technical Specs

  • Item Spring Latch
  • Material Steel
  • Dimension A 3-11/16"
  • Dimension B 1-5/8"
  • Dimension C 3/16"
  • Dimension D 1"
  • For Use With Mfr. No. 2YPC2, 2YPD2, 2YPE2
  • Color Natural
  • Finish Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

None