Skip Content

DG
DAYTON

Spring Latch,Stainless Steel,3/8 In.

  • Item # 2YNZ2
  • My Part #
  • Mfr. Model # 2YNZ2
  • Catalog Page # N/A
  • UNSPSC # 31162412
Spring Latch,Stainless Steel,3/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spring Latches

Product Details

Slip hook is ideal for applications requiring chain or cable to pass through the opening without binding. This Grade 80 hook is the industry standard for lifting applications. Stainless steel hook is made use in for harsh environments.

View More

Technical Specs

  • Item Spring Latch
  • Material Stainless Steel
  • Trade Size 3/8"
  • Dimension A 1-13/16"
  • Dimension B 27/32"
  • Dimension C 3/16"
  • Dimension D 1"
  • For Use With Mfr. No. 2YNY7
  • Color Orange
  • Finish Painted
  • Includes Bolt, Nut, Spring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.