Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

Spreader Beam Bail, Lower, Use With 13V378

  • Item# 13V395
  • Mfr. Model# 13V395
  • Catalog Page# 1102
  • UNSPSC# 24101602
Spreader Beam Bail,Lower,Use With 13V378 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Spreader Beam provides safer lifting and movement for long, heavy objects with hoist or lifting equipment and a single-hook point-of-lifting contact. Spreader beam complies with ASME standards.

View More

Technical Specs

  • Item Spreader Beam Lower Bail
  • Overall Width 4"
  • Overall Length 10-5/8"
  • Bail Thickness 1"
  • Bail Opening Height 4"
  • Bail Opening Width 2"
  • For Use With 13V378
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms