ST
DAYTON

Speed Reducer

  • Item # 4Z502
  • My Part #
  • Mfr. Model # 4Z502
  • Catalog Page # 94
  • UNSPSC # 26111503
Speed Reducer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $342.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Indirect-Drive and 42CZ/48C-Face Parallel-Shaft Speed Reducers with Base
• All-position mounting using face, base, and top Shipped with heavy-duty oil lubricant in gearcase Spring-loaded lip oil seals on input and output shafts
Base allows high or low positioning of output shaft; face-mounting holes on output side of reducer. Heat-treated steel pinion with helical first stage gearing. Heavy-duty needle and ball bearings with thrust balls. Die-cast aluminum gearcase housing.

View More

Technical Specs

  • Item Speed Reducer
  • Shaft Orientation Parallel
  • Input RPM 1725
  • Nominal Output RPM 90
  • Nominal Ratio 19:1
  • Max. Input HP 1/3
  • Max. Output Torque 225.00 in.-lb.
  • Output Torque @ 1/4 HP 160 in.-lb.
  • Output Torque @ 1/3 HP 225 in.-lb.
  • Number of Stages 2
  • Base Removable
  • Mounting All Position
  • Lubrication Heavy Duty Oil
  • Bearings Ball
  • Finish Gloss Black Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.