Skip Content

NC
TM
DAYTON

Speed Control,Touch,115/230V,0.5/0.25A

  • Item # 35YV94
  • My Part #
  • Mfr. Model # 35YV94
  • Catalog Page # 3017
  • UNSPSC # 39121510
Speed Control,Touch,115/230V,0.5/0.25A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $750.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fine-tune ventilator performance for optimal efficiency with this touch control. When used with a Dayton® EC motor, it can help maximize the efficiency of the ventilation system. It can also be used in manual or automated operation to control the demand of the ventilation system. Use in commercial buildings and restaurants to manually adjust fan speed from a remote location. Mounts to a wall using a 2x4 junction box. Includes a 24-volt transformer to power the remote and motor controls. Transformer supplies low voltage to the speed control accepting dual voltage.

View More

Technical Specs

  • Item Speed Control
  • Type Touch
  • Voltage 115/230
  • Max. Amps 0.5/0.25
  • Max. Wattage 50
  • Switch Color White
  • Plate Color White
  • Height (In.) 4-1/4
  • Width (In.) 1-3/4
  • Depth (In.) 1
  • Fits Single Gang Junction Box
  • For Use With 22PP68-22PP70, 43Y135-43Y139, 5DVR2A-5DVR4A, 5DVT2A-5DVT4A, 6KWH9A, 6KWJ0A, 6KWJ1A, 16D517A-16D521A, 20UD15-20UD17, 48C155-48C158, 48C178-48C190, 48C192
  • Includes Transformer and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.