Skip Content

C3
DAYTON

Speed Control,Adjustable,Slide,120V,1A

  • Item # 22PP79
  • My Part #
  • Mfr. Model # 22PP79
  • Catalog Page # 2924
  • UNSPSC # 39121510
Speed Control,Adjustable,Slide,120V,1A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable Fan Controls

• 120V
Use with Dayton single-speed commercial and industrial ceiling fans. Controls fit single gang box. No. 22PP79 features a 3-speed slide fan control and an On/Off toggle light switch.
UL Recognized component.
Note: When any solid-state motor speed control is used, a humming noise may be present in fan on low speed. This hum in no way affects fan operation and is acceptable in most industrial installations.

View More

Technical Specs

  • Item Speed Control
  • Type Rotary, Adjustable
  • Voltage 120
  • Max. Amps 1
  • Switch Color White
  • Plate Color White
  • Height (In.) 4-1/2
  • Width (In.) 2-3/4
  • Depth (In.) 1-3/8
  • Fits Single Gang Box
  • For Use With Dayton and Other Compatible Speed Controllable Ventilators and Fans
  • Agency Compliance UL Component Recognized
  • Includes Mounting Screws and Wire Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.