Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

18 gal. Specialty Wet/Dry Pump Vacuum, 6 Peak HP, 120 Voltage

  • Item# 4TB87
  • Mfr. Model# 4TB87
  • Catalog Page# 1697
  • UNSPSC# 47121604
18 gal. Specialty Wet/Dry Pump Vacuum, 6 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $313.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump Vac
• Self-priming Pumps up to 50 ft. high; 6 gpm Uses conventional garden hose (not included)
Utility vac has a built-in pump to quickly and easily pump nonhazardous liquids from its large-capacity poly tank. Lock-On® positive connection hose system. Easily converts from wet/dry vac to pump operation, eliminating transportation and emptying liquid from tank. Electric shutoff when liquid capacity is reached (no overflow), and a manual switch restart lowers liquid level so vacuuming can continue. Includes: heavy-duty vac cart, 8-ft. x 2-1/2" lock-on hose with hose holder, 2 extension wands, 14" floor nozzle, utility nozzle, crevice tool, elbow grip, concentrator nozzle, foam sleeve, and heavy-duty cartridge filter.
Note: Not intended for use as a continuous running pump.
Specialty Wet/Dry Vacs
• Single-stage bypass motor (except Hotel and Ash Vacs are 2-stage)

View More

Technical Specs

  • Item Wet/Dry Pump Vacuum
  • Peak HP 6
  • Tank Size 18 gal.
  • Series Specialty
  • Air Flow 195 cfm
  • Amps 12
  • Static Pressure 52"
  • Voltage 120
  • Watts 375
  • Tank Material Polyethylene
  • Average Brush Life 500 hr.
  • Hose Dia. 2-1/2"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 12.5 gal.
  • Dry Capacity 16.75 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Foam Sleeve
  • Hz 60
  • Height 33"
  • Width 20-1/2"
  • Length 24-3/4"
  • Warranty 1 yr.
  • Includes Front Caster Feet, 8" Rear Wheel Tool Basket/Dolly, Metal Transport Handle, 8 ft. x 2-1/2" Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.