Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

NEMA Magnetic Motor Starter, 110/240VAC Coil Volts, Overload Relay Amp Setting: 1 to 16A

  • Item# 41C936
  • Mfr. Model# 41C936
  • Catalog Page# 172
  • UNSPSC# 39121521
NEMA Magnetic Motor Starter, 110/240VAC Coil Volts, Overload Relay Amp Setting: 1 to 16A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $174.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Accurately detects malfunctioning equipment and confirms motor operational status. Designed with concealed hand/auto switch to discourage tampering. Lockable motor-rated On/Off switch, and LED indicator lights for power, run, and fault.

View More

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 1 to 16A
  • Coil Volts 110/240VAC
  • Enclosure NEMA Rating 1
  • Auxiliary Contact Form 1NC/1NO
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 1
  • Amps AC 16
  • NEMA Size 1
  • Width 2.81"
  • Features Hand/Off/Auto, Status, Lockable Disconnect, Adjustable Wide Range Overload
  • HP @ 1 Phase - 120V 0.1 to 1
  • HP @ 1 Phase - 230V 0.1 to 1
  • Height 4.98"
  • Depth 2.147"
  • Standards UL 508A, cUL, NEC, NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.