Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

3 to 32VDC Input Voltage, 24 to 280VAC Voltage Output, Max. Output w/Heat Sink: 10A, Switch Type: Triac

  • Item# 1EGJ1
  • Mfr. Model# 1EGJ1
  • Catalog Page# 292
  • UNSPSC# 39121542
3 to 32VDC Input Voltage, 24 to 280VAC Voltage Output, Max. Output w/Heat Sink: 10A, Switch Type:  Triac close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.26 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compared to an electromechanical relay, this solid-state relay features no moving parts, which helps to offer fast response and long service life. It switches when an external voltage is applied across its control terminals. The solid-state design eliminates wear from moving parts, and it also does not feature arcing contacts that could potentially deteriorate.

View More

Technical Specs

  • Item Solid State Relay
  • Max. Output w/Heat Sink 10A
  • Input Voltage 3 to 32VDC
  • Voltage Output 24 to 280VAC
  • Turns On At Zero Cross
  • Phase 1
  • Switch Type Triac
  • Mounting Surface
  • Finger Safe Yes
  • Case Color Gray
  • Standards E195424
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.