Skip Content

 
TM
DAYTON

Solenoid Valve Less Coil, Brass, 150 psi max

Solenoid Valve Less Coil, Brass, 150 psi max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Solenoid Valve Less Coil 
  • Body Material Brass 
  • Valve Design 2-Way 
  • Valve Configuration Normally Closed 
  • Orifice Dia. 5/8" 
  • Min. Operating Pressure Differential 5 psi 
  • Max. Operating Pressure Differential 150 psi 
  • Safe Working Water Pressure 300 psi 
Pipe Size
Please Select
Coefficient of Volume
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Coefficient of Volume
Price
Qty
Please use Qty box to add item(s) to cart.
1A576
3/8"
2.80

$111.55 / each

Enter location to check availability
Catalog Page #  3591 

Price $111.55 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 2.80
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 300 psi
1A577
1/2"
3.60

$109.95 / each

Enter location to check availability
Catalog Page #  3591 

Price $109.95 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/2"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 3.60
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 300 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More