Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Solenoid Valve Coil, Coil Insulation Class F, 208/240VAC Voltage, 12 Watts

  • Item# 4A707
  • Mfr. Model# 011212
  • Catalog Page# 2934
  • UNSPSC# 40141605
Solenoid Valve Coil, Coil Insulation Class F, 208/240VAC Voltage, 12 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solenoid Valve Coil
  • Solenoid Valve Product Group Solenoid Valve Coil
  • Voltage 208/240VAC
  • Watts 12
  • Coil Insulation Class F
  • Coil Enclosure General Purpose No Junction Box
  • Hz 50/60
  • NEMA Rating 1
  • Electrical Connection 6" Leads
  • For Use With Dayton Solenoid Valve Bodies Only
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Solenoid Valve Coil, Coil Insulation Class F, 208/240VAC Voltage, 12 Watts is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Coil fit and functioned for about 2 days, then it burned out. Apparently these are not designed for continuous duty. Replaced it with a more expensive heatsinked / Finned Parker coil.Probably would work fine for intermittent duty like filling a washing machine, but not recommended for heavy duty refrigeration or heat pump use.
Date published: 2015-11-04
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4A707, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.