Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Stainless Steel Solenoid Valve Less Coil, 2-Way Valve Design, Normally Closed Valve Configuration

  • Item# 3A423
  • Mfr. Model# 3A423
  • Catalog Page# 3591
  • UNSPSC# 40141605
Stainless Steel Solenoid Valve Less Coil, 2-Way Valve Design, Normally Closed Valve Configuration close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Stainless Steel
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 3/32"
  • Coefficient of Volume 0.22
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 300 psi
  • Safe Working Water Pressure 500 psi
  • Operation Type Direct Acting
  • Flow Range 0.16 to 3.8 gpm
  • Airflow Up to 34.0 scfm
  • Gasket Material Buna N
  • Max. Fluid Temp. 180 Degrees F
  • Overall Length 1-13/16"
  • Overall Height 2-3/4"
  • For Use With Dayton Solenoid Coils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.