Skip Content

ST
DAYTON

5-Pocket Canvas General Purpose Tool Bag, 7"H x 12-1/2"W x 8"D, Black

  • Item # 19L414
  • My Part #
  • Mfr. Model # 19L414
  • Catalog Page # N/A
  • UNSPSC # 53121705
5-Pocket Canvas General Purpose Tool Bag, 7"H x 12-1/2"W x 8"D, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton's 12" general-purpose canvas tool bag gives you a rugged, dependable means to carry around all your most-used tools, and a variety of small parts. The large inside compartment has plenty of space for larger items, like power tools and levels, while the 4 outside pockets give you separate storage for your phone, various meters, small parts, safety glasses, and more. A double inside liner and rigid bottom help protect bag contents and prevent bag distortion. Includes carrying strap.

View More

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 5
  • Basic Material Canvas
  • Closure Type Zipper
  • Nominal Overall Width 12"
  • Nominal Overall Depth 8"
  • Nominal Overall Height 7"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 12-1/2"
  • Overall Depth 8"
  • Overall Height 7"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 4
  • Color Black/Red
  • Material Cotton Canvas
  • Features Double Inside Liner and Rigid Bottom Prevent Bag Distortion, Strap
  • Includes Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.