Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

10 HP Sludge Pump, Manual Pump Type, Cast Iron Base Material, Stainless Steel Housing

  • Item# 11A350
  • Mfr. Model# 11A350
  • Catalog Page# 3272
  • UNSPSC# 40151517
10 HP Sludge Pump, Manual Pump Type, Cast Iron Base Material, Stainless Steel Housing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,035.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 255.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sludge pump can be used to pump effluent, wastewater, and noncorrosive or nonexplosive liquids. It's designed with hardened materials that resist wear from the solids suspended in the unit. It's meant to operate continuously and is typically controlled with a pump control panel. It has a separate motor chamber and pump casing to help extend seal life, and is for use in heavy-duty industrial applications.

View More

Technical Specs

  • Item Sludge Pump
  • Pump Type Manual
  • HP 10
  • Voltage 460
  • Amps 14
  • Cord Length 16-3/8 ft.
  • Cord Size 12/4C
  • Cord Type SJTW
  • Discharge NPT 4"
  • GPM of Water @ 5 Ft. of Head 608
  • GPM of Water @ 10 Ft. of Head 590
  • GPM of Water @ 15 Ft. of Head 580
  • GPM of Water @ 20 Ft. of Head 530
  • GPM of Water @ 25 Ft. of Head 510
  • GPM of Water @ 30 Ft. of Head 460
  • GPM of Water @ 40 Ft. of Head 410
  • GPM of Water @ 50 Ft. of Head 330
  • GPM of Water @ 60 Ft. of Head 240
  • GPM of Water @ 70 Ft. of Head 120
  • GPM of Water @ 80 Ft. of Head 40
  • Height 33-1/8"
  • Diameter 11-13/16"
  • Max. Head 89 ft.
  • Housing Material Stainless Steel
  • Base Material Cast Iron
  • Impeller Material Ductile Iron
  • Length 19-1/10"
  • Width 11-4/5"
  • Max. Dia. Solids 2-1/2"
  • Max. Liquid Temp. 104 Degrees F
  • Motor Type 3-Phase
  • Thermal Protection Yes
  • Phase 3
  • Motor RPM 2900
  • Bearing Type Ball
  • Shaft Seal Carbon/Ceramic/Silicon/Silicon
  • Duty Continuous
  • Application Liquids Transfer, Sludge Pump are Designed to Pump Effluent or Wastewater, Nonexplosive and Noncorrosive Liquids.
  • Agency Compliance CUS
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.