Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

Slip Roll, 50 In, 16 Ga.

  • Item# 13W883
  • Mfr. Model# 13W883
  • Catalog Page# 773
  • UNSPSC# 23171706
Slip Roll, 50 In, 16 Ga. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,960.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 607.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This manual slip roll machine can be used to form sheet metal into cylinders, reverse curves, and radius bends. It features a front-mounted handle and adjustable screws to accommodate a range of sheet metal gauges. Bench or table mount.

View More

Technical Specs

  • Item Slip Roll
  • Max. Forming Width (In.) 50
  • Max. Capacity 16 Ga.
  • Dia. of Rolls (In.) 3
  • Min. Radius (In.) 1-1/2
  • Characteristics Ground And Polished Steel Rolls With Wire Grooves, Large Roll Adjusting Screws, Hand Crank Has 4:1 Gear Reduction
  • Application Form Cylinders, Reverse Curves And Radius Bends Of Sheet Metal, Designed For Bench Or Table Mounting With Front-mounted Handle For Easy Placement And Release Of Workpiece.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.