Skip Content

DV
DAYTON

Slip Hook,Alloy Steel,Eye,2000 lb.

  • Item # 2YPA5
  • My Part #
  • Mfr. Model # 2YPA5
  • Catalog Page # 1070
  • UNSPSC # 31162412
Slip Hook,Alloy Steel,Eye,2000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Eye-style rigging hooks are forged with a larger eye for wire rope applications. Ideal for applications requiring chain or cable to pass through the opening without binding.

View More

Technical Specs

  • Item Slip Hook
  • Material Alloy Steel
  • Grade 70
  • Attachment Type Eye
  • Working Load Limit 2000 lb.
  • Dimension a 7/8"
  • Dimension B 3-7/32"
  • Dimension d 3/4"
  • Diameter 23/64"
  • Color Red
  • Finish Painted
  • Includes Installed Latch
  • Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products