Skip Content

DV
DAYTON

Slip Hook,Alloy Steel,G80,Eye,28300 lb.

  • Item # 2YNX7
  • My Part #
  • Mfr. Model # 2YNX7
  • Catalog Page # N/A
  • UNSPSC # 31162412
Slip Hook,Alloy Steel,G80,Eye,28300 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slip Hook
  • Material Alloy Steel
  • Grade 80
  • Attachment Type Eye
  • Trade Size 3/4"
  • Working Load Limit 28,300 lb.
  • Dimension B 9-1/16"
  • Diameter 1-1/8"
  • Color Red
  • Finish Painted
  • Includes Spring-Loaded Latch - Assembled to Hook
  • Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products