Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DAYTON

Slip Hook,Alloy Steel,G70,Eye,15800 lb.

  • Item # 2YNW5
  • My Part #
  • Mfr. Model # 2YNW5
  • Catalog Page # N/A
  • UNSPSC # 31162412
Slip Hook,Alloy Steel,G70,Eye,15800 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slip Hook
  • Material Alloy Steel
  • Grade 70
  • Attachment Type Eye
  • Trade Size 5/8"
  • Working Load Limit 15,800 lb.
  • Dimension B 5-7/32"
  • Diameter 11/16"
  • Color Red
  • Finish Painted
  • Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.