Skip Content

ST
TM
DAYTON

Slip Hook,Alloy Steel,G70,Clevis

  • Item # 2YNV5
  • My Part #
  • Mfr. Model # 2YNV5
  • Catalog Page # 1111
  • UNSPSC # 31162412
Slip Hook,Alloy Steel,G70,Clevis close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Slip Hook
  • Material Alloy Steel
  • Grade 70
  • Attachment Type Clevis
  • Trade Size 3/8"
  • Working Load Limit 6600 lb.
  • Dimension B 3-1/8"
  • Dimension C 15/32"
  • Color Red
  • Finish Painted
  • Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Slip Hook,Alloy Steel,G70,Clevis is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Great Hook, Wrong Picture. I do not have a complaint about the quality of this hook. I believe this is a good quality hook. The problem I have is the hook Grainger sends to you is not exactly what is pictured. They send you a red painted hook with a pin hole to accept an optional spring clip that also cost $6.75 additional (2YPJ2). This is not on the optional accessories because the hook is not suppose to have this hole. The biggest problem is when you are a business, and the hook has the pin hole, OSHA expects you to have the clip in it otherwise it is concidered defective and must be replaced. That is my only complaint, otherwise if you don't care about the pin hole, this hook is good quality.
Date published: 2012-07-11
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2YNV5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.