ST
Grainger Choice Product
DAYTON

Sleeve Filter, Foam, Standard Filtration Type

  • Item # 5X879
  • My Part #
  • Mfr. Model # 5X879
  • Catalog Page # 1576
  • UNSPSC # 47121607
Sleeve Filter,  Foam,  Standard Filtration Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Vacuum Cleaner Filters


$5.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vacuum filters trap dust and allergens to keep them from recirculating in the air or entering the vacuum's motor. They're usually found near the vacuum's exhaust port to catch fine particles that haven't been collected in the vacuum bag or dirt cup. These filters are used for regularly replacing old filters to maintain suction and avoid motor burnout. They're also used to change out clogged or damaged filters. They typically fit specific vacuum cleaner brands or models.

View More

Technical Specs

  • Filter Product Grouping Sleeve Filter
  • For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum
  • Fits Vacuum Brand Dayton
  • Fits Vacuum Models 2NYE4., Fits All Dayton Shop Vacuum models 5-Gallon and Above. Fits Dayton Portable Vac Models 2NYE3
  • Filter Pickup Type Wet
  • Filtration Type Standard
  • Filter Material Foam
  • Filter Reusability Reusable
  • Height 6 in
  • Length 8 1/4 in
  • Item Sleeve Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products