NC
DAYTON

Skeleton Axial Fan, 4-7/16" Width, 4-7/16" Height, 230VAC Voltage

  • Item # 2VUW9
  • My Part #
  • Mfr. Model # 2VUW9
  • Catalog Page # N/A
  • UNSPSC # 40101604
Skeleton Axial Fan, 4-7/16" Width, 4-7/16" Height, 230VAC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $4.89 / each Offer Ends 10/01/18

Web Price $16.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton AC Skeleton Axial fan is a single speed unit used for spot cooling where space is limited. It can be widely used in computers, copy machines, electronic instrumentation, cabinet cooling, machine tool products, and solar systems. Each fan is field interchangeable with most other axial fans. Ball bearing units are all position mount, while the sleeve bearing units are horizontal mount only. An aluminum alloy frame with a polycarbonate fan blade is driven by an impedance protected motor. Operating ambient temperature ranges from -10° to +70°C.

View More

Technical Specs

  • Item Axial Fan
  • Fan Shape Skeleton
  • Fan Voltage 230VAC
  • Electrical Connection - Fans 12" Leads
  • Fan Item Axial Fan
  • Hz 60/50
  • Phase 1
  • Amps 0.08
  • Fan RPM 2900
  • Depth 1-1/2"
  • Mounting Position Horizontal
  • Motor Type Shaded Pole
  • Motor Insulation Class A
  • Thermal Protection Impedance
  • Max. Ambient Temp. 158 Degrees F
  • Blade Material Polybutylene
  • Housing Material Aluminum
  • Housing Finish Black
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.