Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

Skeleton Axial Fan, 4-7/16" Width, 4-7/16" Height, 115VAC Voltage

  • Item # 2RTJ9
  • My Part #
  • Mfr. Model # 2RTJ9
  • Catalog Page # N/A
  • UNSPSC # 40101604
Skeleton Axial Fan, 4-7/16" Width, 4-7/16" Height, 115VAC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Widely used in custom housing applications, this fan is driven with an impedance-protected shaded pole motor.

Note: Not for use with adjustable speed controls.

View More

Technical Specs

  • Item Axial Fan
  • Fan Shape Skeleton
  • Mounting Eye O.C. - Fans 4-1/8"
  • Fan Height 4-7/16"
  • Fan Width 4-7/16"
  • Fan Depth 1-1/2"
  • CFM @ 0.000-In. SP 87
  • Fan Voltage 115VAC
  • Fan Watts 15.0
  • Electrical Connection - Fans 12" Leads
  • Fan dBA 38
  • Fan Item Axial Fan
  • Bearings Sleeve
  • Hz 60/50
  • Phase 1
  • Amps 0.18
  • Fan RPM 3000
  • Depth 1-1/2"
  • Mounting Position Horizontal
  • Motor Type Shaded Pole
  • Motor Insulation Class A
  • Thermal Protection Impedance
  • Max. Ambient Temp. 158 Degrees F
  • Blade Material Polybutylene
  • Housing Material Aluminum
  • Housing Finish Black
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms