Skip Content

WV
TM
DAYTON

Single Piece Air Handler,60 Hz,3.5 tons

  • Item # 39RV38
  • My Part #
  • Mfr. Model # 39RV38
  • Catalog Page # N/A
  • UNSPSC # 40101702
Single Piece Air Handler,60 Hz,3.5 tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $678.50 / each

Web Price $831.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 160.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has a high-efficiency standard ECM blower motor for higher SEER ratings and low noise. Unit can achieve a 1% or less total airflow leakage rate. Air handler is suitable for use in most air conditioning or heat pump applications. Model has an insulated cabinet and an aluminum tube and fins for excellent corrosion resistance and heat transfer. Drain pan is a rustproof, fiberglass-reinforced thermoset that can withstand high temperatures. Unit is factory leak-tested, dehydrated, sealed, and shipped with a holding charge. Field-installed thermostatic expansion valve (TXV) required, sold separately.

View More

Technical Specs

  • Item Single Piece Air Handler
  • Type Multi-Position
  • Nominal Capacity (Tons) 3.5
  • Rated CFM @ 0.5 (in WC) High 1400
  • Voltage 208/230
  • Hz 60
  • Phase 1
  • Height (In.) 51-1/2
  • Depth (In.) 21 1/2
  • Supply Opening Width (In.) 24-1/2
  • Supply Opening Depth (In.) 13
  • Return Air Opening Width (In.) 17-47/64
  • Return Air Opening Depth (In.) 18-45/64
  • Use with Heater Models 39RV54, 39RV55, 39RV56, 39RV57, 39RV58, 39RV59
  • Liquid Line Size (In.) 3/8
  • Suction Line Size (In.) 7/8
  • Max. Fuse Size 15
  • Min. Circuit Amps 5.1
  • Includes Drain Pan
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.