Skip Content
WV
TM
DAYTON

Single Piece Air Handler,60 Hz,3.0 tons

  • Item # 39RV37
  • My Part #
  • Mfr. Model # 39RV37
  • Catalog Page # N/A
  • UNSPSC # 40101702
Single Piece Air Handler,60 Hz,3.0 tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Has a high-efficiency standard ECM blower motor for higher SEER ratings and low noise. Unit can achieve a 1% or less total airflow leakage rate. Air handler is suitable for use in most air conditioning or heat pump applications. Model has an insulated cabinet and an aluminum tube and fins for excellent corrosion resistance and heat transfer. Drain pan is a rustproof, fiberglass-reinforced thermoset that can withstand high temperatures. Unit is factory leak-tested, dehydrated, sealed, and shipped with a holding charge. Field-installed thermostatic expansion valve (TXV) required, sold separately.

View More

Technical Specs

  • Item Single Piece Air Handler
  • Type Multi-Position
  • Nominal Capacity (Tons) 3.0
  • Rated CFM @ 0.5 (in WC) High 1200
  • Voltage 208/230
  • Hz 60
  • Phase 1
  • Height (In.) 51-1/2
  • Width (In.) 21
  • Depth (In.) 21 1/2
  • Supply Opening Width (In.) 21-1/2
  • Supply Opening Depth (In.) 13
  • Return Air Opening Width (In.) 17-47/64
  • Return Air Opening Depth (In.) 18-45/64
  • Use with Heater Models 39RV54, 39RV55, 39RV56, 39RV57, 39RV58
  • Liquid Line Size (In.) 3/8
  • Suction Line Size (In.) 3/4
  • Max. Fuse Size 15
  • Min. Circuit Amps 5.1
  • Includes Drain Pan
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.