Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DAYTON

Simplex Control Panel, 208/240/480V, 30 to 40 Amps

  • Item # 20VD42
  • My Part #
  • Mfr. Model # 20VD42
  • Catalog Page # 2618
  • UNSPSC # 40151504
Simplex Control Panel, 208/240/480V, 30 to 40 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pump Control Boxes

Product Details

Suitable for controlling a pump in surface water, pump chambers, sump and sewage basins, irrigation systems, and lift stations in residential, industrial, and commercial applications. Designed to operate with 3 floats that control pump stop, pump start, and high level alarm functions. Model has a multitap 120V transformer with motor protective switch, for branch circuit and adjustable Class 10 overload protection. Unit is controlled by a single circuit board.

• NEMA 4X thermoplastic enclosure
• Mechanical float switch

View More

Technical Specs

  • Item Simplex Control Panel
  • Phase 3
  • Voltage 208/240/480
  • Amps 30 to 40
  • Height (In.) 16
  • Width (In.) 14
  • Depth (In.) 6
  • For Use With Panel Fits Pump 12U575 and 12U577
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products