Skip Content
C3
TM
DAYTON

Sheet and Panel Truck, 2400 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type

  • Item # 30F024
  • Mfr. Model # 30F024
  • Catalog Page # 1213
  • UNSPSC # 24101505
Sheet and Panel Truck, 2400 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $495.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 83.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sheet and Panel Truck
  • Load Capacity 2400 lb.
  • Overall Length 38-1/2"
  • Overall Width 27-1/2"
  • Overall Height 34-3/4"
  • Caster Material Phenolic
  • Caster Type (2) Fixed and (2) Swivel
  • Caster Width 2"
  • Finish Plastic Vinyl Coat
  • Includes 3 Uprights
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.