Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

3/4 HP Cast Iron Shallow Well Jet Pump, 10.8/5.5 Amps

  • Item# 5UXK0
  • Mfr. Model# 5UXK0
  • Catalog Page# 3307
  • UNSPSC# 40151511
3/4 HP Cast Iron Shallow Well Jet Pump, 10.8/5.5 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $568.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton shallow well jet pumps are designed for wells with suction lifts of 25 feet or less. Dayton convertible jet pumps and jet pump systems are designed to be adaptable for either a shallow well or a deep well (30-140 feet) applications. A shallow well ejector (purchase separately) is used for suction lifts of 25 feet or less and can be used with drilled (cased) wells, driven well points, and cisterns or lakes. With a deep well ejector installed (purchase separately), the convertible jet pump can be used on wells up to 140 feet deep (depending on ejector package used).

View More

Technical Specs

  • Item Shallow Well Jet Pump
  • Motor Enclosure ODP
  • Pump Material Cast Iron
  • HP 3/4
  • Voltage 115/230
  • Amps 10.8/5.5
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • GPM of Water @ 5 Ft @ 30, 50 PSI 15.1/8
  • GPM of Water @ 10 Ft @ 30, 50 PSI 13.6/6.5
  • GPM of Water @ 15 Ft @ 30, 50 PSI 11.2/5.6
  • GPM of Water @ 20 Ft @ 30, 50 PSI 9.1/4.4
  • GPM of Water @ 25 Ft @ 30, 50 PSI 6.8/3.5
  • Suction Lift (Ft.) 25
  • Max. Case Pressure (PSI) 123
  • Shut Off (PSI) 64
  • Number of Stages 1
  • Motor Type Capacitor Start
  • Max. Operating Temp. (F) 90
  • Length (In.) 20.875
  • Width (In.) 9.125
  • Height (In.) 8
  • Max. Inlet Pressure (PSI) 123
  • Seal Type Mechanical
  • Application Use Only With Nonflammable Liquids Compatible With Pump Component Materials And In Nonflammable/Non Explosive Atmospheres. For Use In Wells Where the Vertical Depth to Water is Less Than 25 Ft.
  • Pressure Switch Setting 30 to 50 psi
  • Compliance CSA-US
  • Includes 1 x 3/4 In. Adaptor, 5UXL4, Nozzle, Venturi
  • NPT Inlet (In.) 1-1/4
  • NPT Outlet 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.