Navigation Menu New

Access My Account, Order History, Lists and more here.

6L105 6L105 UNSPSC # 27112811

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

Shaft Arbor, 1/2-20rh

  • Item # 6L105
  • Mfr. Model # 6L105
  • UNSPSC # 27112811
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Shaft Arbor
  • Type 3/16 in Keyway
  • Thread 1/2-20RH
  • Rotation Counter Clockwise
  • Max. Wheel Width (In.) 1 1/4 in
  • Overall Length (In.) 3 1/2 in
  • Thread Length (In.) 1 13/16 in
  • Washer O.D. (In.) 1 1/2 in
  • Fits Shaft Dia. (In.) 5/8 in
  • Setscrew Type Socket, Locks Arbors Securely to Shaft
  • Application Mounting Various Buffing and Finishing Wheels on Electric Motors
  • For Use With Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool Accessories
  • Includes Hex Nut, Machined Washers
Back to Top