Skip Content

ST
TM
DAYTON

Square Shaded Pole OEM Specialty Blower, Flange: Yes, Wheel Dia: 3-13/16", 115VAC

  • Item # 6FHX6
  • My Part #
  • Mfr. Model # 6FHX6
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower,70 cfm,115V,0.95/0.74A,2870 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.24 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Square
  • With Flange Yes
  • Blower Wheel Diameter 3-13/16"
  • Blower Wheel Width 1-7/8"
  • Blower Item OEM Specialty Blower
  • Blower Voltage 115VAC
  • Blower Motor Type Shaded Pole
  • Blower Thermal Protection Auto
  • Blower Conduit Box Yes
  • CFM @ 0.000-In. SP 70
  • CFM @ 0.100-In. SP 65
  • CFM @ 0.150-In. SP 62
  • CFM @ 0.200-In. SP 60
  • CFM @ 0.300-In. SP 55
  • CFM @ 0.400-In. SP 50
  • CFM @ 0.500-In. SP 45
  • Hz 50/60
  • Phase 1
  • Full Load Amps 0.95/0.74
  • RPM 2870
  • Bearing Type Sleeve
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Lead Length 12"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 3-1/8"
  • Outlet Height 2-1/8"
  • Outlet Width 2-1/8"
  • Overall Height 6-1/2"
  • Overall Width 6-1/4"
  • Overall Depth 5-1/2"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Housing Color Gray
  • Agency Compliance UL Component Recognized, CSA Certified
  • Replaces 4C443
  • Not For Use With Not Intended For Use As Inline Blowers For Wood Burners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.