Skip Content

TP
TM
DAYTON

Red Self-Dumping Hopper, 27.0 cu. ft., 6000 lb. Load Cap., 28" H X 51-1/4" L X 49" W

  • Item # 5PKF6
  • My Part #
  • Mfr. Model # 5PKF6
  • Catalog Page # 1147
  • UNSPSC # 23152904
Low Profile Hopper,6000 Lb,1 Cu Yd close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,121.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 467.379 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self-Dumping Hopper
  • Hopper Base Low Profile
  • Container Material - Hoppers and Cube Trucks Steel
  • Load Capacity - Hoppers and Cube Trucks 6000 lb.
  • Cubic Foot Capacity 27.0 cu. ft.
  • Overall Height 28"
  • Overall Length 51-1/4"
  • Overall Width 49"
  • Fork Pocket Height 2-1/2"
  • Fork Pocket Width 7-1/2"
  • Color - Hoppers and Cube Trucks Red
  • Dump Angle 90 Degrees
  • Finish Painted
  • Fork Pocket Depth 24"
  • Hopper Release Front Release
  • Cubic Yard Capacity 1.00 cu. yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.