Skip Content

NH
TM
DAYTON

Non-Illuminated Selector Switch, Size: 30mm, Position: 3, Action: Momentary / Maintained / Maintaine

  • Item# 30G306
  • Mfr. Model# 30G306
  • Catalog Page# 336
  • UNSPSC# 39121513
Non-Illuminated Selector Switch, Size: 30mm, Position: 3, Action: Momentary / Maintained / Maintaine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $82.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This non-illuminated selector switch is engineered to protect against corrosion and the ingress of solid foreign objects such as falling dirt, circulating dust, settling dust, lint, fibers, and flyings. It also offers protection against the ingress of water from dripping, splashing, and hosedowns. The switch also resists corrosive agents, spraying or seepage of oil and coolants, and damage from the external formation of ice on the enclosure.

View More

Technical Specs

  • Item Non-Illuminated Selector Switch
  • Size 30mm
  • Position 3
  • Action Momentary / Maintained / Maintained
  • Contact Form 1NO/1NC
  • Type of Operator Lever
  • Color Black
  • Key Removal No Key
  • Operator Head Material Plastic
  • Basic Material Plastic
  • Bezel Material Plastic
  • Bezel Color Silver
  • Contact Rating 10A @ 600VAC, 2.5A @ 600DC
  • NEMA Contact Rating Designation A600/Q600
  • NEMA Rating 4, 4X, 13
  • IP Rating 65
  • Cam C
  • Switch Operation @ Position A XO
  • Switch Operation @ Position B OX
  • Switch Operation @ Position C OX
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed, CSA Certified, CE Marked
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.