Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

36"L x 24"W Fixed Steel Scissor Lift Cart, 1500 lb. Load Capacity

  • Item# 33W294
  • Mfr. Model# 33W294
  • Catalog Page# 1484
  • UNSPSC# 24101617
36"L x 24"W Fixed Steel Scissor Lift Cart, 1500 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Battery Powered elevating carts minimize bending and lifting. Materials can be easily loaded onto the platform, lowered to safe transportation height, and raised to unload at destination. Moves easily, and all models feature adown speed control valve.

View More

Technical Specs

  • Item Scissor Lift Cart
  • Load Capacity 1500 lb.
  • Frame Material Steel
  • Platform Style Fixed
  • Platform Length 36"
  • Platform Width 24"
  • Lowered Height 11-1/4"
  • Raised Height 32"
  • Caster Dia. 4"
  • Powered By Battery
  • Voltage 12
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Includes 800W DC Electric Motor, 12V Battery, 10A Built-in Battery Charger and Push Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.