Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
DAYTON

Mobile Electric Lift, Manual Push Scissor Lift Table, 1000 lb. Load Capacity, Lifting Height Max. 32

  • Item # 33W293
  • Mfr. Model # 33W293
  • Catalog Page # 1234
  • UNSPSC # 24101617
Mobile Electric Lift, Manual Push Scissor Lift Table, 1000 lb. Load Capacity, Lifting Height Max. 32 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The fixed steel platform can be lifted and lowered to a comfortable working height via the button-controlled hand pendant. Motor only controls platform height; push the cart manually to where it's needed. Includes removable handle, onboard charger, and key-operated On/Off switch. OSHA compliant.

View More

Technical Specs

  • Lift Table Item Scissor Lift Table
  • Load Capacity 1000 lb.
  • Lift Control Push Button
  • Lift Mechanism Hydraulic
  • Platform Length 36"
  • Platform Width 24"
  • Lift Table Platform Style Fixed
  • Lift Voltage 12VDC
  • Frame Material Steel
  • Mobile/Stationary Mobile
  • Includes 800W DC Electric Motor, 12V Battery, 10A Built-in Battery Charger and Push Handle
  • Lift Mobility Electric Lift, Manual Push
  • Lifting Height Max. 32"
  • Lifting Height Min. 11-1/4"
  • Number of Posts 0
  • Caster Material Polyurethane
  • Caster Wheel Dia. 4"
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.