Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Scissor Lift Cart, Roller, 440 lb., Platform Width 20", Platform Length 32", Raised Height 43-3/4"

  • Item# 2MPP5
  • Mfr. Model# 2MPP5
  • Catalog Page# 1483
  • UNSPSC# 24101617
Scissor Lift Cart, Roller, 440 lb., Platform Width 20", Platform Length 32", Raised Height 43-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,626.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 275.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable ergonomic elevating cart minimizes worker bending and lifting. Materials can be easily loaded onto the platform, lowered to safe transporting height, and raised to unload at destination. Roller balls within the table raise to allow cargo to slide easily onto the platform, and lower for added stability during transportation. Each cart moves easily and features a down speed control valve, sides plates and back plate to prevent objects from falling off the platform, and a powder-coated finish.

View More

Technical Specs

  • Item Scissor Lift Cart
  • Load Capacity 440 lb.
  • Frame Material Steel
  • Platform Style Roller
  • Platform Length 32"
  • Platform Width 20"
  • Lowered Height 19-1/2"
  • Raised Height 43-3/4"
  • Elevation per Stroke 1/4"
  • Caster Dia. 5"
  • Powered By Hydraulic
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Includes Hydraulic Foot Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.