Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

6 ft. Endless Round Sling, 2600 lb. Vertical Hitch Capacity, Purple

  • Item# 2MJK7
  • Mfr. Model# 2MJK7
  • Catalog Page# 1352
  • UNSPSC# 24101611
6 ft. Endless Round Sling, 2600 lb. Vertical Hitch Capacity, Purple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Round Slings
• Color-coded for quick identification Sling flattens against load to grip tightly Only 3% stretch for better load control
Resist sunlight (UV), grease, and most acids. Wear points of all endless-style slings shift with each use for maximum sling life. Temperature range: -50° to 200°F. All load fibers protected by 2-woven covers. Eye and Eye style has an additional wear-resistant cover to extend sling life. Remove sling from service when red striped white core yarns are exposed.
Meet or exceed all OSHA and ASME B30.9 standards.

View More

Technical Specs

  • Item Round Sling
  • Sling Type Endless
  • Color Code Purple
  • Length 6 ft.
  • Vertical Hitch Capacity 2600 lb.
  • Choker Hitch Capacity 2100 lb.
  • Basket Hitch Capacity 5200 lb.
  • Width Under Load 1-1/8"
  • Diameter 5/8"
  • Material Polyester
  • Temp. Range -50 to 200 Degrees F
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA
  • Includes Permanent Identification Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.